Cover Front Basic Speaker Grey

Cover Front Basic Speaker Grey

Order Code: ZT5037465S

£62.99 Inc VAT (20%)


Description

Legrand COVER FRONT BASIC SPEAKER GREY Front Covers 351003

Specifications for Cover Front Basic Speaker Grey
  • Material
    Plastic
  • Depth
    10mm
  • Width
    114mm
  • Height
    91mm
  • Mounting Direction
    Vertical
  • Number of Units Horizontal
    1
  • Material Qualifier
    Thermoplastic
  • IK Rating
    IK07
  • IP Rating
    IP20
  • Number of Units Vertical
    1
  • Number of Units/Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome