Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Basic Speaker White
By Legrand
Order Code:
ZT5037457S
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-basic-speaker-white/p/ZT5037457S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT BASIC SPEAKER WHITE Front Covers 351002
Specifications
Specifications for Cover Front Basic Speaker White
Material
Plastic
Depth
10mm
Width
114mm
Height
91mm
Number of Units Vertical
1
Number of Units Horizontal
1
Number of Units/Gangs
1
Mounting Direction
Vertical
Material Qualifier
Thermoplastic
IK Rating
IK07
IP Rating
IP20