Cover Front Keyboard Grey

Cover Front Keyboard Grey

Order Code: ZT5033142S

£259.99 Inc VAT (20%)


Description

Legrand COVER FRONT KEYBOARD GREY Front Covers 353003

Specifications for Cover Front Keyboard Grey
  • Width
    114mm
  • Material
    Plastic
  • Depth
    10mm
  • Colour
    Anthracite
  • Height
    91mm
  • Mounting Direction
    Vertical
  • Number of Units Vertical
    1
  • Number of Units/Gangs
    1
  • Number of Units Horizontal
    1
  • IK Rating
    IK07
  • Finish
    Matt
  • Material Qualifier
    Thermoplastic
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome