Equipment And Cleaning Cupboard - Width 1000mm - Vision Panel Doors/1 Shelf Box

Equipment And Cleaning Cupboard - Width 1000mm - Vision Panel Doors/1 Shelf Box

Order Code: ZT2682179SCopy

£1,899.99 Inc VAT (20%)
£1,999.995% off


Description

Equipment and cleaning cupboard, width 1000 mm, vision panel doors/1 shelf box, light grey/gentian blue. Supplied = assembled. Height = 2000 mm. Width = 1000 mm. Depth = 550 mm. Internal fittings = 1 shelf box. Housing material = sheet steel. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Door type = vision panel doors. Vision panels provide a direct view into the cupboards, making long searches or labelling unnecessary. Helps to implement decluttering concepts such as Kaizen and KVP. Cleaning agents and equipment stored securely. Space for bulky vacuum cleaners, brooms, tools, etc. Removable shelf box with 3 zinc plated shelves for cleaning agents and other items. Hook-in perforated panel for tool holders available as an accessory. Sturdy, powder coated steel construction. Cylinder lock (2 keys incl.) Includes 1 practical shelf box (height x width x depth 1120 x 450 x 370 mm) with 3 zinc plated shelves. The shelf box is provided separately and is easy to hook into the side wall. Vision panel doors with acrylic glass panes for an optimal view into closed cupboards. These cupboards are also available without fittings - without the shelf box. Your advantage Vacuum cleaners, brooms and many other items can now be stored in a secure and organised way.

See full description
Specifications for Equipment And Cleaning Cupboard - Width 1000mm - Vision Panel Doors/1 Shelf Box
  • Door Type
    Vision Panel Doors
  • Supplied
    Assembled
  • Door Colour
    Light Grey
  • Housing Material
    Sheet Steel
  • Body Colour
    Traffic White
  • Width
    1000mm
  • Height
    2000mm
  • Depth
    550mm
  • Internal Fittings
    1 Shelf Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome