Equipment And Cleaning Cupboard, Width 750mm, Vision Panel Doors, Light Grey

Equipment And Cleaning Cupboard, Width 750mm, Vision Panel Doors, Light Grey

Order Code: ZT2682148SCopy

£1,739.99 Inc VAT (20%)


Description

Equipment and cleaning cupboard, width 750 mm, vision panel doors, light grey. Supplied = assembled. Height = 2000 mm. Width = 750 mm. Depth = 550 mm. Internal fittings = 1 shelf box. Housing material = sheet steel. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Door type = vision panel doors. Vision panels provide a direct view into the cupboards, making long searches or labelling unnecessary. Helps to implement decluttering concepts such as Kaizen and KVP. Cleaning agents and equipment stored securely. Space for bulky vacuum cleaners, brooms, tools, etc. Removable shelf box with 3 zinc plated shelves for cleaning agents and other items. Hook-in perforated panel for tool holders available as an accessory. Sturdy, powder coated steel construction. Cylinder lock (2 keys incl.) Vision panel doors with acrylic glass panes for an optimal view into closed cupboards. These cupboards are also available without fittings - without the shelf box. Your advantage Vacuum cleaners, brooms and many other items can now be stored in a secure and organised way.

See full description
Specifications for Equipment And Cleaning Cupboard, Width 750mm, Vision Panel Doors, Light Grey
  • Door Type
    Vision Panel Doors
  • Supplied
    Assembled
  • Housing Material
    Sheet Steel
  • Body Colour
    Natural
  • Door Colour
    Light Grey
  • Width
    750mm
  • Height
    2000mm
  • Depth
    550mm
  • Internal Fittings
    1 Shelf Box