Wall Mounted Cupboard - Height 600mm - With Vision Panel Door/S, Width 400mm, Perforated Rear Panel, Grey/Blue

Order Code: ZT2739361S

£419.99 Inc VAT (20%)


Description

Wall mounted cupboard, height 600 mm, with vision panel door/s, width 400 mm, perforated rear panel, grey/blue. Supplied = assembled. Height = 600 mm. Width = 400 mm. Depth = 300 mm. Number of shelves = 1 pcs. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Material = sheet steel. Shelf material = sheet steel, powder coated. Max. shelf load = 15 kg. Door version = with vision panel. Lock type = cylinder lock. Number of doors = 1 pcs. Shelf height adjustment increments = 17 mm. Weight = 9 kg. Model = with perforated rear panel. Product type = wall mounted cupboards for the workshop. Robust, permanently welded construction made of quality sheet steel (mount on wall - done) Lockable with cylinder lock (2 keys included) Extremely high torsion resistance due to additionally soldered corners. Wall mounted cupboards with vision panel door/s. Vision panel made of shatter proof acrylic glass (the resistance to impact of the panel of 15 kJ/m² is equivalent to energy of approx. 1500 kg/m² at a fall height of 1 m) Doors reinforced with box-type profiles and cylinder lock. Total max. load per cupboard: 30 kg with evenly distributed load.

See full description
Specifications for Wall Mounted Cupboard - Height 600mm - With Vision Panel Door/S, Width 400mm, Perforated Rear Panel, Grey/Blue
  • Number of Doors
    1
  • Supplied
    Assembled
  • Load Capacity
    15kg
  • Number of Shelves
    1
  • Body Colour
    Light Grey
  • Shelf Height Increment Adjustment
    17mm
  • Height
    600mm
  • Width
    400mm
  • Material
    Sheet Steel
  • Depth
    300mm
  • Shelf Material
    Sheet Steel, Powder Coated
  • Lock Type
    Cylinder Lock
  • Front Colour
    Gentian Blue
  • Weight
    9kg
  • Shelf Capacity
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome