Drawing Cabinet, A1, 3 Drawers, Height 420mm, Volcanic Grey/Oyster White

Order Code: ZT2689286S

£1,999.99 Inc VAT (20%)


Description

Drawing cabinet, A1, 3 drawers, height 420 mm, volcanic grey/oyster white. Supplied = assembled. Material = sheet steel, stove enamelled. Body colour = volcanic grey RDS 0005000. Drawing format = A1. Height = 420 mm. Width = 1100 mm. Depth = 765 mm. Number of drawers = 3 pcs. Drawer extension = 100%. Drawer guide = with drawers on ball bearing telescopic runners. Max. drawer load = 40 kg. Drawer height = 45/100 mm. Drawer width = 1005 mm. Drawer depth = 710 mm. Drawer colour = oyster white RAL 1013. Lock type = push cylinder lock. Weight = 75.5 kg. Product type = drawing cabinets. For horizontal storage. Sturdy sheet steel construction, welded model with high quality stove enamelling. High quality telescopic rails with ball bearings for quiet operation, drawers close automatically when fully extended. Drawers with pull-out stops, max. load up to 40 kg. Drawers with holding-down mechanism at the front, cover strip at the back to prevent the drawings rolling up. Push cylinder lock with central locking and pull-out stop, incl. two keys. One plastic label holder included for each drawer. Perforated drawer bases for division into different DIN formats by using the drawer dividers, see accessories. Plinth, base frame and melamine coated cover plate available upon request.

See full description
Specifications for Drawing Cabinet, A1, 3 Drawers, Height 420mm, Volcanic Grey/Oyster White
  • Product Type
    Drawing Cabinets
  • Body Colour
    Volcanic Grey
  • Supplied
    Assembled
  • Material
    Sheet Steel, Stove Enamelled
  • Drawer Colour
    Oyster White
  • Number of Drawers
    3
  • Height
    420mm
  • Width
    1100mm
  • Weight
    75.5kg
  • Lock Type
    Push Cylinder Lock
  • Depth
    765mm
  • Drawer Height
    45 / 100mm
  • Drawer Extension
    100%
  • Drawing Format
    A1
  • Drawer Depth
    710mm
  • Drawer Width
    1005mm
  • Drawer Load Capacity
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome