Drawing Cabinet, A1, 5 Drawers, Height 760mm, Black Grey/White Aluminium

Order Code: ZT2689473S

£2,699.99 Inc VAT (20%)


Description

Drawing cabinet, A1, 5 drawers, height 760 mm, black grey/white aluminium. Supplied = assembled. Material = sheet steel, stove enamelled. Body colour = black grey RAL 7021. Drawing format = A1. Height = 760 mm. Width = 1100 mm. Depth = 765 mm. Number of drawers = 5 pcs. Drawer extension = 100%. Drawer guide = with drawers on ball bearing telescopic runners. Max. drawer load = 40 kg. Drawer height = 100 mm. Drawer width = 1005 mm. Drawer depth = 710 mm. Drawer colour = white aluminium RAL 9006. Lock type = push cylinder lock. Weight = 113.4 kg. Product type = drawing cabinets. Drawers extend 100 % for A1. For horizontal storage. Sturdy sheet steel construction, welded model with high quality stove enamelling. High quality telescopic rails with ball bearings for quiet operation, drawers close automatically when fully extended. Drawers with pull-out stops, max. load up to 40 kg. Drawers with holding-down mechanism at the front, cover strip at the back to prevent the drawings rolling up. Push cylinder lock with central locking and pull-out stop, incl. two keys. One plastic label holder included for each drawer. Perforated drawer bases for division into different DIN formats by using the drawer dividers, see accessories. Plinth, base frame and melamine coated cover plate available upon request.

See full description
Specifications for Drawing Cabinet, A1, 5 Drawers, Height 760mm, Black Grey/White Aluminium
  • Product Type
    Drawing Cabinets
  • Body Colour
    Black Grey
  • Drawer Colour
    White Aluminium
  • Material
    Sheet Steel, Stove Enamelled
  • Number of Drawers
    5
  • Supplied
    Assembled
  • Width
    1100mm
  • Height
    760mm
  • Weight
    113.4kg
  • Lock Type
    Push Cylinder Lock
  • Depth
    765mm
  • Drawer Width
    1005mm
  • Drawer Extension
    100%
  • Drawer Depth
    710mm
  • Drawing Format
    A1
  • Drawer Load Capacity
    40kg
  • Drawer Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome