Glass Cabinet, Wall Mounted Glass Cabinet Model, Width 1520mm, 2 Sliding Doors, Flame Resistant

Order Code: ZT2723062S

£2,599.99 Inc VAT (20%)


Description

Glass cabinet, wall mounted glass cabinet model, width 1520 mm, 2 sliding doors, flame resistant. Supplied = assembled. Height = 1020 mm. Width = 1520 mm. Depth = 300 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver anodised. Shelf material = aluminium, silver-anodised. Model = wall mounted glass cabinet. Number of glass doors = 2 pcs. Glass thickness = 4 mm. Door thickness = 4 mm. Door type = 2 sliding doors. Lock type = security cylinder lock with 2 keys. Max. shelf load = 10 kg. Shelf thickness = 8 mm. Classic glass display cabinets for indoor use. Ideal as furnishing in public buildings, schools and authorities. Stable aluminium frame, 25 x 25 mm and 46 x 15 mm. Frame surface in high quality anodised silver. Quarter-round profiles (R14) , bevelled on all sides. Matt chrome finish, cast iron corner brackets. Glazing made of single pane safety glass in accordance with EN 12150 (DIN 1249) External glass 4 mm thick, encased in frame. Illumination Vertical low-voltage rail system with infinitely adjustable (height, swivel, tilt) spotlights. Each spotlight includes one 20 W bulb. Supplied with transformer, ready for immediate use. Please include with your order, as this cannot be fitted at a later stage. Sliding doors 4 mm thick. All doors can be locked using security cylinder locks, with 2 keys incl. Glass shelves 6 mm, or 8 mm for width greater than 1500 mm. Max. load of the glass shelves 10 kg. Each with distributed load. Cabinet base shelves, panelling on base cupboard storage compartments and rear panels on wall mounted cabinets made of decorative panels. Melamine coated in white aluminium, rear panels on wall mounted glass cabinets in white. Chrome plated, height adjustable feet for levelling. Wall mounted glass cabinets with integrated steel mounting fittings as well as bolts with plugs for standard walls. B1 version - flame resistant Sliding doors mounted on roller bearings in aluminium guides. Aluminium cabinets with silver anodised base shelves. Rear panels on wall mounted cabinets powder coated white. - Bevelled, cast iron corner brackets, R14 radius, for safe use in public areas. Additional options Powder coating in virtually any RAL colour, swivel castors for mobile use, LED lighting and much more. Please ask for details.

See full description
Specifications for Glass Cabinet, Wall Mounted Glass Cabinet Model, Width 1520mm, 2 Sliding Doors, Flame Resistant
  • Door Type
    2 Sliding Doors
  • Frame Colour
    Silver Anodised
  • Supplied
    Assembled
  • Height
    1020mm
  • Width
    1520mm
  • Depth
    300mm
  • Door Thickness
    4mm
  • Shelf Capacity
    10kg
  • Glass Thickness
    4mm
  • Number of Glass Doors
    2
  • Shelf Thickness
    8mm
  • Glass Material
    Single Pane Safety Glass
  • Shelf Material
    Aluminium, Silver-Anodised
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome