LINK Wall Mounted Glass Cabinet, 2 Shelves, Sliding Doors, HxWxD 800 X 1500 X 200mm

Order Code: ZT2718471S

£1,099.99 Inc VAT (20%)


Description

LINK wall mounted glass cabinet, 2 shelves, sliding doors, HxWxD 800 x 1500 x 200 mm. Supplied = assembled. Height = 800 mm. Width = 1500 mm. Depth = 200 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver anodised. Number of shelves = 2 pcs. Shelf material = thick glass. Door type = sliding door. Lock type = security cylinder lock. Lighting = without lighting. 3-sided glazing with single pane safety glass. 2 individually height adjustable glass shelves. 2 lockable sliding doors. Supplied fully assembled.

See full description
Specifications for LINK Wall Mounted Glass Cabinet, 2 Shelves, Sliding Doors, HxWxD 800 X 1500 X 200mm
  • Door Type
    Sliding Door
  • Frame Colour
    Silver Anodised
  • Supplied
    Assembled
  • Width
    1500mm
  • Height
    800mm
  • Number of Shelves
    2
  • Depth
    200mm
  • Lock Type
    Security Cylinder Lock
  • Shelf Material
    Thick Glass
  • Frame Material
    Aluminium
  • Lighting
    Without Lighting
  • Glass Material
    Single Pane Safety Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome