Storage Cupboard Sheet Steel, Height 1575mm, Gentian Blue RAL 5010, 11 Shelves

Order Code: ZT2698947S

£999.99 Inc VAT (20%)


Description

Storage cupboard made of sheet steel, height 1575 mm, gentian blue RAL 5010, 11 shelves. Supplied = assembled. Height = 1575 mm. Width = 670 mm. Depth = 260 mm. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = gentian blue RAL 5010. Door colour = gentian blue RAL 5010. Max. shelf load = 30 kg. Number of shelves = 11 pcs. Shelf height adjustment increments = 16 mm. Door type = hinged door. Three heights with same width and depth. Open fronted storage bins in assorted colours, made of high grade polypropylene. Environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors With external hinges, rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 16 mm increments. Max. shelf load 30 kg, with evenly distributed load. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard Sheet Steel, Height 1575mm, Gentian Blue RAL 5010, 11 Shelves
  • Door Type
    Hinged Door
  • Finish
    Powder-coated
  • Body Colour
    Gentian Blue
  • Door Colour
    Gentian Blue
  • Supplied
    Assembled
  • Height
    1575mm
  • Width
    670mm
  • Number of Shelves
    11
  • Depth
    260mm
  • Shelf Capacity
    30kg
  • Housing Material
    Sheet Steel
  • Shelf Material
    Sheet Steel, Galvanised
  • Door Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome