Storage Cupboard Sheet Steel, Height 780mm, Reseda Green RAL 6011, 4 Shelves

Order Code: ZT2696369S

£539.99 Inc VAT (20%)


Description

Storage cupboard made of sheet steel, height 780 mm, reseda green RAL 6011, 4 shelves. Supplied = assembled. Height = 780 mm. Width = 670 mm. Depth = 260 mm. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = reseda green RAL 6011. Door colour = reseda green RAL 6011. Max. shelf load = 30 kg. Number of shelves = 4 pcs. Shelf height adjustment increments = 16 mm. Door type = hinged door. Three heights with same width and depth. Open fronted storage bins in assorted colours, made of high grade polypropylene. Environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors With external hinges, rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 16 mm increments. Max. shelf load 30 kg, with evenly distributed load. Can also be used as a wall mounted cupboard. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard Sheet Steel, Height 780mm, Reseda Green RAL 6011, 4 Shelves
  • Finish
    Powder-coated
  • Door Type
    Hinged Door
  • Door Colour
    Reseda Green
  • Body Colour
    Reseda Green
  • Supplied
    Assembled
  • Width
    670mm
  • Height
    780mm
  • Number of Shelves
    4
  • Depth
    260mm
  • Housing Material
    Sheet Steel
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Capacity
    30kg
  • Door Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome