Wall-mounted Cabinet - For Housing A 6 Or 12 Kg Hand Held Fire Extinguisher

Order Code: ZT2676478S

£219.99 Inc VAT (20%)


Description

Wall-mounted cabinet, for housing a 6 or 12 kg hand held fire extinguisher, HxWxD 750 x 300 x 220 mm. Supplied = pre-assembled, final assembly by customer. Height = 750 mm. Width = 300 mm. Depth = 220 mm. Housing material = sheet steel, powder coated. For housing a 6 or 12 kg hand held fire extinguisher. For indoor and covered outdoor areas. With FIRE EXTINGUISHER pictogram as self-adhesive film. Surface-mounted cabinet with sloping roof, overhanging on three sides, for housing a 6 - 12 kg fire extinguisher. Cabinet made of 1 mm zinc plated sheet metal, bevelled and welded. Ventilation through door gap. HxWxD 710 x 300 x 220 mm. Mounting hole in the rear panel. Red RAL 3001 powder coated. Door double bevelled, made of 1 mm zinc plated sheet steel and fitted with stainless steel hinges, opening 180°. With ring rotary handle.

See full description
Specifications for Wall-mounted Cabinet - For Housing A 6 Or 12 Kg Hand Held Fire Extinguisher
  • Height
    750mm
  • Width
    300mm
  • Depth
    220mm
  • Housing Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome