Sheet Steel Container, Capacity 1 m³, Without Folding Chute, Mouse Grey

Order Code: ZT2692376S

£999.99 Inc VAT (20%)


Description

Sheet steel container, capacity 1 m, without folding chute, mouse grey. Supplied = assembled. Width = 1070 mm. Length = 1520 mm. Max. load = 1500 kg. Stacking load = 4500 kg. Capacity = 1 m. Height = 800 mm. Material = steel. Weight = 106 kg. Colour = mouse grey RAL 7005. Stacking = 3 on 1. For optimum storage, disposal and transport of bulk materials. Sturdy and stable steel construction without profiles. Large openings. 3 units can be stacked to save space. 4 crane eyelets for lifting with crane chains. Sheet steel containers are also available in other RAL colours at extra cost. Please ask for details.

See full description
Specifications for Sheet Steel Container, Capacity 1 m³, Without Folding Chute, Mouse Grey
  • Capacity
    1
  • Material
    Steel
  • Colour
    Mouse Grey
  • Load Capacity
    1500kg
  • Supplied
    Assembled
  • Stacking Load
    4500kg
  • Height
    800mm
  • Length
    1520mm
  • Width
    1070mm
  • Weight
    106kg
  • Stacking
    3 On 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome