Lifting Sling Yellow 3 Tonne 90mm x 3m FAITDLS3T3M

Order Code: ZT1281020P

£27.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Faithfull Lifting Slings are made from 100% PES polyester duplex webbing that is lightweight but extremely durable for use on awkward loads, offering a soft alternative to wires and chains. All sizes can be used in straight pull, basket or choke configurations. Fitted with a reinforced, sleeved lifting eye. Meets the requirements of EN 1492 Part 12000. Minimum breaking load is 7 times the Working Load Limit. The Faithfull Yellow Lifting Sling has the following specifications Max. Load 3 Tonne. Width 90mm. Length 3m.

See full description
Specifications for Lifting Sling Yellow 3 Tonne 90mm x 3m FAITDLS3T3M
  • MFR Part No.
    XLP-03 3 METRE
  • Type
    Lifting Sling
  • Load Capacity
    3kg
  • Length
    3m
  • Tie Down Type
    Lifting Sling
  • Maximum Load
    3000kg
  • Breaking Strength
    3000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome