ATV Winch 1000kg Line Pull 12V

Order Code: ZT1751504S

£149.99 Inc VAT (20%)


Description

Suitable for ATV mounting.
3-Stage planetary gears.
12V DC 1.2hp Permanent magnet motor.
Pull and turn clutch.
4-Way roller fairlead for even distribution of cable onto drum.

See full description
Specifications for ATV Winch 1000kg Line Pull 12V
  • MFR Part No.
    ATV1000W
  • Weight
    8.5kg
  • Consumable Parts
    Wire Rope (4.8mm x 12m)
  • Wire Rope Diameter
    4.8mm
  • Motor Power
    0.9kW/1.25hp
  • Supply
    12V
  • Gear Ratio
    166, 1
  • Line Pull
    1000kg/2200lb

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome