BLUE Workshop Crane, Max. Load 750 Kg, Angled Chassis, Double Action Hydraulic System

Order Code: ZT2703119S

£1,799.99 Inc VAT (20%)


Description

BLUE workshop crane, max. load 750 kg, angled chassis, double action hydraulic system. Supplied = assembled. Max. load = 750 kg. Max. load (at jib length mm) = 750 (1050) kg. Max. load 1 (at jib length mm) = 600 (1150) kg. Max. load 2 (at jib length mm) = 500 (1250) kg. Max. load 3 (at jib length mm) = 450 (1400) kg. Colour = light blue RAL 5012. Overall width = 950 mm. Overall height = 1750 mm. Overall length = 1700 mm. Lifting height max. cantilever arm extended = 2400 mm. Hydraulic pump = double action. Max. crane arm length = 1400 mm. Min. crane arm length = 1050 mm. Wheel type = nylon. Wheel bearing = ball bearing. Fixed wheel diameter = 160 mm. Steering wheel diameter = 125 mm. Design of crane = folding, angled chassis. Chassis height = 170 mm. Lifting height max. cantilever arm retracted = 2100 mm. Wheel base = 1500 mm. Product type = work shop cranes. Convenient loading and unloading of heavy loads. Fast raising and precise lowering. Easy operation and suitable for mobile use. The crane jib, adjustable in four positions, means this workshop crane will make everyday work in the workshop easier when lifting and lowering heavy loads. The safety crane hook can be rotated by 360° and the finely adjustable valve also allows heavy loads to be lowered precisely. The required stability is guaranteed by a durable steel construction with 2 swivel castors and 2 fixed castors. The angled chassis is particularly manoeuvrable and can be moved up close to the goods to process them. The folding design allows fast assembly and disassembly and therefore space saving storage. The pump lever is installed at the side, making convenient monitoring of the lifting and lowering process possible - and additional foot protection is installed. Steering wheels with wheel stop. Individual custom made models are available on request.

See full description
Specifications for BLUE Workshop Crane, Max. Load 750 Kg, Angled Chassis, Double Action Hydraulic System
  • Product Type
    Work Shop Cranes
  • Load Capacity
    750kg
  • Supplied
    Assembled
  • Colour
    Light Blue
  • Overall Width
    950mm
  • Overall Height
    1750mm
  • Wheel Type
    Nylon
  • Overall Length
    1700mm
  • Chassis Height
    170mm
  • Wheel Base
    1500mm
  • Design of Crane
    Folding, Angled Chassis
  • Steering Wheel Diameter
    125mm
  • Wheel Bearing
    Ball Bearing
  • Cantilever Arm Extended
    2400mm
  • Crane Arm Length
    1050mm
  • Cantilever Arm Retracted
    2100mm
  • Fixed Wheel Diameter
    160mm
  • Hydraulic Pump
    Double Action

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome