Capitan 2500 Stationary Davit Crane Stationary Max. Load 1270 kg

Order Code: ZT4130489S

£18,999.99 Inc VAT (20%)


Description

Capitan 2500 stationary davit crane, stationary, max. load 1270 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 1346 mm - 1270 kg kg. Max. load 2 (at jib length mm) = 1625 mm - 1180 kg kg. Max. load 3 (at jib length mm) = 1905 mm - 1000 kg kg. Max. load 4 (at jib length mm) = 2209 mm - 860 kg kg. Overall width = 3098 mm. Overall height = 3810 mm. Overall length = 3098 mm. Lifting height max. cantilever arm extended = 3810 mm. Max. crane arm length = 3098 mm. Min. crane arm length = 1346 mm. Finish = painted. Large range. Swivels 360°. Telescopic crane arm with 4 easily adjustable operating positions. Adjustable crane arm angle adjustable by means of ratchet tensioner. Robust and suitable for stationary use in demanding environments. Supplied complete with: crane with painted base, manual wire rope winch with zinc plated spur gear transmission, stainless steel rope with load hook, Ø 9.5 mm, length 13.5 m. Without a set of bolts for mounting (see Accessories) .

See full description
Specifications for Capitan 2500 Stationary Davit Crane Stationary Max. Load 1270 kg
  • Product Type
    Davit Crane
  • Min Crane Arm Length
    1346mm
  • Rope Length
    13.5m
  • Finish
    Painted
  • Overall Width
    3098mm
  • Overall Height
    3810mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome