Commander 500 Portable Davit Crane Stainless Steel Max. Load 300 kg

Order Code: ZT4130310S

£9,999.99 Inc VAT (20%)


Description

Commander 500 portable davit crane, stainless steel, max. load 300 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 584 mm - 300 kg. Max. load 2 (at jib length mm) = 762 mm - 235 kg. Max. load 3 (at jib length mm) = 940 mm - 190 kg. Max. load 4 (at jib length mm) = 1117 mm - 160 kg. Overall width = 1676 mm. Overall height = 2159 mm. Overall length = 1676 mm. Lifting height max. cantilever arm extended = 2159 mm. Max. crane arm length = 1676 mm. Min. crane arm length = 584 mm. Finish = stainless steel. Complete crane set, stainless steel, with manual wire rope winch, base mount and steel rope with load hook. Swivels 360°. Telescopic crane arm with 4 easily adjustable operating positions. Adjustable crane arm angle by means of a ratchet tensioner. Whether on construction sites, roofs of buildings, silos or ships - the areas of use for these cranes is virtually unlimited. Do you need the crane somewhere else? No problem! Its low weight and the innovative snap fastenings allow it to be removed within minutes and be set up somewhere else, and all this without tools. Supplied complete with: stainless steel crane, stainless steel manual wire rope winch with spur gear transmission, stainless steel base mount platform (without set of bolts for mounting, see Accessories) , stainless steel rope with load hook, Ø 4.8 mm, length 13.7 m.

See full description
Specifications for Commander 500 Portable Davit Crane Stainless Steel Max. Load 300 kg
  • Material
    Stainless Steel
  • Product Type
    Portable Davit Crane
  • Min Crane Arm Length
    584mm
  • Rope Length
    13.7m
  • Rope Diameter
    4.8mm
  • Overall Width
    1676mm
  • Overall Height
    2159mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome