Fnk-D LCD Touch Remote Control with Dimming LxWxH 142 x 54 x 27 mm

Order Code: ZT4130580S

£209.99 Inc VAT (20%)


Description

FNK-D LCD Touch remote control, with dimming, LxWxH 142 x 54 x 27 mm. Width = 54 mm. Depth = 142 mm. Height = 27 mm. Frequency = 50 Hz. Colour = charcoal. Number of speed settings = 3. Product type = accessories for ceiling fans. 4 motor settings for AC ceiling fans. Fast installation due to patented connector system. Light dimming for ceiling fans with lamp. Can be coded 16 times, range approx. 10 metres. Universal remote control for all AC ceiling fans, consisting of handheld transmitter and a receiver. Operation using a touch screen on the handheld remote control transmitter. Function: 4 motor settings and off, lamp on/off/dimming. Motor: max. 100 W, lamp max. 300 W/LED 24 W. Radio system in the 434 MHz range. Sleep timer (up to 12 hours) and a 3 minute automatic light switch-off when leaving the room. The receiver is placed in the canopy or on the ceiling panel (in extra flat models) of the ceiling fan. The handheld transmitter is operated with 4 batteries of type AAA, 1.5 V. Supplied complete with wall bracket and batteries.

See full description
Specifications for Fnk-D LCD Touch Remote Control with Dimming LxWxH 142 x 54 x 27 mm
  • Height
    27mm
  • Depth
    142mm
  • Width
    54mm
  • Colour
    Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome