Fnk-D Multicode Remote Control with Dimming LxWxH 110 x 60 x 20 mm

Order Code: ZT4130490S

£169.99 Inc VAT (20%)


Description

FNK-D multicode remote control, with dimming, LxWxH 110 x 60 x 20 mm. Width = 60 mm. Height = 20 mm. Frequency = 50 Hz. Colour = white, silver grey. Length = 110 mm. Number of speed settings = 4. Product type = accessories for ceiling fans. 3 motor settings for AC ceiling fans. Fast installation due to patented connector system. Light dimming for ceiling fans with lamp. Can be coded up to 65, 000 times, range approx. 10 metres. Universal remote control for all AC ceiling fans, consisting of a handheld transmitter and a receiver. Radio system in the 434 MHz range. The receiver is placed in the canopy or on the ceiling panel (in extra flat models) of the ceiling fan. The handheld transmitter is operated with a battery of type 23A, 12 V. Functions: 3 motor settings/OFF, dim light, ON/OFF. Motor max. 100 W, light max. 240 W. Supplied complete with wall bracket and batteries.

See full description
Specifications for Fnk-D Multicode Remote Control with Dimming LxWxH 110 x 60 x 20 mm
  • Height
    20mm
  • Width
    60mm
  • Length
    110mm
  • Colour
    White
    Silver Grey
  • Load Capacity
    240 W (Light)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome