KS Plate Clamp, Gripping Range 0 - 30mm, Max. Load 3000 Kg

Order Code: ZT2739062S

£1,999.99 Inc VAT (20%)


Description

KS plate clamp, gripping range 0 - 30 mm, max. load 3000 kg. Supplied = assembled. Max. load = 3000 kg. Gripping range = 0 - 30 mm. Weight = 12.1 kg. Product type = clamps. Multifunctional clamp for straightforward and safe use. Lifting eye with large gripping range. Low weight. Plate clamp for daily requirements. They are suitable for both turning and lifting, and feature a lever with a safety catch. The pressure of the clamp is only applied to one side of the sheet steel, which protects the surface from damage.

See full description
Specifications for KS Plate Clamp, Gripping Range 0 - 30mm, Max. Load 3000 Kg
  • Load Capacity
    3000kg
  • Product Type
    Clamps
  • Supplied
    Assembled
  • Weight
    12.1kg
  • Gripping Range
    0 - 30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome