Basket Recycled 15 280x370x150mm 10L White - 3186781

Order Code: ZT4178136S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

SmartStore Basket Recycled 15 in white. Is ideal for cupboard storage. Made from recycled plastic that is lightweight, durable and suited for both dry and wet surfaces. The basket fits perfectly in any room with a Scandinavian design touch. The medium size basket has room for various items in different shapes and sizes. 10 litre capacity.
SmartStore Basket 15
Ideal for cupboard storage
Made from recycled plastic which is recyclable
Smooth surface for easy cleaning
Nestable with other baskets for easy storage
Temperature resistance from -40 to +100 degrees celsius
Inner dimensions: 162 x 260 x 139mm (WxDxH)
Capacity: 10 litres
Colour: White

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome