Basket Recycled 20 13L Grey - 3187785

Order Code: ZT4178245S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

SmartStore Basket Recycled 20 is made from recycled plastic that is lightweight, durable and suited for both dry and wet surfaces. The basket fits perfectly in any room to store with a Scandinavian touch. This large size basket has room for larger, bulky office items.
SmartStore Basket 20
Ideal for cupboard storage
Made from recycled material which is recyclable
Smooth surface for easy cleaning
Nestable with other baskets for convenient storage
Temperature resistance from -40 to +100 degrees celsius
Internal dimensions: 210 x 300 x 189mm (WxDxH)
Capacity: 13 litres
Colour: Grey

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome