Stainless Steel Prep Table 1500mm

Order Code: ZT5537528S

£369.99 Inc VAT (20%)


Description

Product features Dimensions 900(H) x 1500(W) x 600(D)mm Material 430 Stainless Steel Finish - external Polished stainless steel Weight 39.6kg Height adjustable shelf to store items and appliances of various sizes Delivered flat packed for easy self assembly Height adjustable galvanised steel undershelf Delivered flat packed for easy self assembly Maximum load: 450kg Surface area: 0.9m² 4 feet included 1x self assembly table including 1 shelf & fixings Stainless steel is durable Wipeable for an easy clean Provides a central point to keep back-of-house areas organised

See full description
Specifications for Stainless Steel Prep Table 1500mm
  • Product Type
    Prep Table
  • Finish
    Polished stainless steel
  • Weight
    39.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome