0
1
2
3
4

31389800 Odd Job 600 Fibreglass Work Platform - 0.5m

Order Code: ZT4184079S

£102.99 Inc VAT (20%)

Currently unavailable

Description

Werner 31389800 Odd Job 600 Fibreglass Work Platform (0.5m)
The Werner Odd Job 600 Fibreglass Work Platform features robust fibreglass legs that are non-conductive, ensuring enhanced safety when operating near live electricity sources. With a platform height of 0.5m, it provides a safe working height of 2.25m. The work platforms surface area measures 0.6m x 0.6m with a compact and lightweight design enabling convenient storage and easy transportation. This Werner fibreglass work platform features a large square platform, catering to the requirements of professionals who need a comfortable and spacious work surface for jobs on the site. Safe Working Height based on 1.75m (5ft 9in) as the average reach height of a person. Load Capacity includes user, tools, materials, etc. Guarantee is against manufacture defects in workmanship or materials.

Features:
Non-conductive fibreglass legs – ideal for working around electricity
Extra-large square platform, perfect for those needing a large space whilst working
Simple and easy to use with locking hinges for added safety
Compact folded dimensions for easy storage and transportation
Splayed base and slip-resistant feet for maximum stability
Lightweight construction with robust design for lasting durability
150kg load capacity
5 year guarantee against defects in workmanship and materials
Specification:
Size: 0.6m x 0.6m
Unique Features: Works Around Electricity, Compact Designs, For Those Just Out Of Reach Heights
Style: Work Platform
Project Type: Building and Maintenance, Painting and Decorating, Electricity
Material: Fibreglass
Guarantee: 5 Year
Open Length: 0.9m (3ft)
Open Width: 0.7m (2ft 4in)
Open Height: 0.50m (1ft 8in)
Platform Height: 0.50m (1ft 8in)
Product Weight: 6.1Kg
Closed Length: 0.62m (2ft)
Platform Dimensions: L x W (m) 0.60m x 0.60m (2ft x 2ft)
Closed Width: 0.7m (2ft 4in)
Closed Depth: 0.18m (7in)
Safe Working Height: 2.25m (7ft 5in)
Shipping Weight : (kg) 6.2Kg
Max. Load: 150kg (23st 9lb)
Step Spacing: 0.26m (10in)
Step Depth: 0.036m (1in)

See full description
Specifications for 31389800 Odd Job 600 Fibreglass Work Platform - 0.5m
  • Material
    Fibreglass
  • Product Type
    Work Platform
  • Load Capacity
    150kg
  • Platform Height
    0.5m
  • Safe Working Height
    2.25m
  • Overall Height
    0.6m x 0.6m