0
1

A123 4.20mm HSS Sheet Metal Stub Drill DIN 1897

Order Code: ZT3466307S

High Speed Steel
(missing)
£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Dormer's Sheet Metal drills are manufactured form premium quality high-speed steel specifically designed for drilling thin sheet steel and panels. The premium substrate construction and high quality standards allow for consistent and reliable performance. Available in a number of standard sizes, they are designed to suit common rivets, screws and bolts.

Features and Benefits
• Premium HSS (M2) to provide good hardness
• Steam tempered to improve performance, retain sharpness, and reduce built-up-edge
• Standard 120-degree point provides easy penetration
• Thin web at the point provides excellent self-centring properties and rigidity for handheld drilling
• Increased stability gives a superior quality hole

Typical Applications
• Drilling
• Sheet metal

Standards
• DIN 1897

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome