Add-on Rail, For Packing Table, Pack Of 2, Can Be Installed In Four Heights

Order Code: ZT2690019S

£399.99 Inc VAT (20%)


Description

Add-on rail, for packing table, pack of 2, can be installed in four heights. Supplied = assembled. Height = 1400 mm. Width = 40 mm. Depth = 40 mm. Type of mounting = on the table. Material = sheet steel. Perforated in a grid of 50 mm. Height adjustable. Add-on rail, set of 2. Can be adapted to 4 heights, 675, 825, 975 or 1125 mm above the benchtop. Slotted in increments of 50 mm for shelf insertion.

Specifications for Add-on Rail, For Packing Table, Pack Of 2, Can Be Installed In Four Heights
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Material
    Sheet Steel
  • Height
    1400mm
  • Depth
    40mm
  • Width
    40mm
  • Mounting Type
    On The Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome