4-in-1 Work Bench Saw Horse Clamp Table w/Rulings Tool Holes Foldable Grey

Order Code: ZT3348368S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

MULTI-PURPOSE: Converts from a work bench into a saw horse, clamp or a work table, with no assembly required. Perfect for garages and DIY work spaces which need all four types of the equipment.PORTABLE: Foldable design which is also lightweight, allows the clamping sawhorse to be moved, carried and stored away easily.DURABLE: Uses steel for the frame, a solid and sturdy structure, with two thick MDF top boards for a balanced and reliable surface to work from. Slots on the side for easy to access tool storage.MARKED TABLE TOP: The folding table features a ruler and protractor for easy measuring. DIMENSIONS: 78.5H x 60.5L x 62.5Wcm. Folded: 92.5H x 60.5L x 13.5Wcm.MAXIMUM LOAD 100KG. EASY TO SET UP.

See full description
Specifications for 4-in-1 Work Bench Saw Horse Clamp Table w/Rulings Tool Holes Foldable Grey
  • Maximum Load
    100kg
  • Colour
    Grey