Compact Workbenches, Mobile, 2 Doors, Wood Worktop, Charcoal/Light Grey

Order Code: ZT2711676S

£1,999.99 Inc VAT (20%)


Description

Compact workbenches, mobile, 2 doors, wood worktop, charcoal/light grey. Supplied = assembled. Worktop width = 1145 mm. Worktop depth = 650 mm. Type of worktop = solid beech wooden panel. Panel thickness = 25 mm. Height = 975 mm. Body colour = charcoal. Front colour = light grey. Max. drawer load = 100 kg. Drawer extension = 90%. Drawer width = 580 mm. Frame material = steel, powder coated. Number of doors = 2 pcs. Door height = 2x720 mm. Static distributed load = 450 kg. Lock type = central locking with cylinder lock. Number of shelves = 2 pcs. Solid beech worktop, 25 mm thick. Robust, powder coated sheet steel construction. Document pouch on the side. 2 swivel castors with wheel stops and 2 fixed castors. Overall max. load approx. 300 kg. Solid beech worktop, 25 mm thick. With 2 x 720 mm high doors, each incl. 1 shelf. Available at no extra charge: 15 colours - up to 225 colour combinations

See full description
Specifications for Compact Workbenches, Mobile, 2 Doors, Wood Worktop, Charcoal/Light Grey
  • Door Height
    2x720mm
  • Number of Shelves
    2
  • Drawer Load Capacity
    100kg
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Worktop Depth
    650mm
  • Height
    975mm
  • Panel Thickness
    25mm
  • Frame Material
    Steel Powder Coated
  • Worktop Width
    1145mm
  • Body Colour
    Charcoal
  • Drawer Width
    580mm
  • Static Distributed Load
    450kg
  • Drawer Extension
    90%
  • Worktop Type
    Solid Beech Wooden Panel
  • Number of Doors
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome