FMST1-75672 FatMax Folding Workbench 85 x 60cm

FMST1-75672 FatMax Folding Workbench 85 x 60cm

Order Code: ZT2603093SCopy

£114.99 Inc VAT (20%)


Description

Stanley FMST1-75672 Fatmax Express Folding Workbench The Stanley FMST1-75672 Fatmax Express Folding Workbench has been designed with a work platform measuring 85cm x 60cm. With the Trigger Clamp series, the Express Folding Workbench features a series of dog bench holes and x-shaped grooves, for hassle-free clamping of wood, metal or plastic items at any angle. It is suitable for sawing, drilling, screw driving, precision woodworking or any jobs that require materials to be fixed securely into place. It is compatible with both vertical and horizontal clamps and with collapsible metal legs, it is easily set up in seconds, supporting up to 455kg of material. The workbench effortlessly folds into a compact unit for easy storage or transportation. Two sturdy handles add to its portability. Dimensions, when folded, are 850mm x 606mm x 111mm for easy compact storage. Features: Suitable for vertical or horizontal clamping Load capacity: up to 455 kg load capacity, metal legs Large work surface (85 x 60 cm) for a variety of applications Compatible withclamps of all sizes Equipped with a carrying handle for comfortable transport The simple folding mechanism allows quick set up and folding of the workbench within seconds Specification: Weight: 10.4kg

See full description
Specifications for FMST1-75672 FatMax Folding Workbench 85 x 60cm
  • Weight
    10.4kg
  • Load Capacity
    455kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome