0
1
2

Folding Workbench - STN5939208A

Order Code: ZT1332309S

£109.99each Inc VAT (20%)
£219.98 minimum order value

Minimum order quantity: 2.
Get 1 in 12-17 working days

Description

The STANLEY® FATMAX® EXPRESS™ Folding Workbench has been ergonomically designed to provide a strong, portable working surface with substantial material holding capacity that can be set-up instantly.

Features and Benefits
• Steady metal legs support up to 450kg
• Large 80cm x 60cm work surface suitable for a variety of applications
• Quick collapsible design & carry handles allow hassle-free set-up, storage & transportation
• Compatible with both horizontal & vertical clamps of all sizes for all-round versatility
• Designed with x-shaped grooves and 'dog bench' holes for quick clamping at any angle of metal, wood or plastic

Typical Applications
• Industrial
• Tradesperson
• On site

Notes
• Compatible with the STANLEY® FATMAX® Trigger Clamp series

See full description
Specifications for Folding Workbench - STN5939208A
  • Series
    EXPRESS™
  • Type
    Mobile Work Centre
  • Length
    850mm
  • Colour
    Black
  • Product Material
    Plastic
  • Lock Type
    None
  • MFR Part No.
    FMST1-75672
  • Number of Compartments
    0
  • Width
    600mm
  • Load Capacity
    450kg
  • Overall Depth
    600mm
  • Overall Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome