Height Adjuster, For Packing Bench Working Height, Adjustment Range 780 - 1050mm

Order Code: ZT2690002S

£279.99 Inc VAT (20%)


Description

Height adjuster, for packing bench working height, adjustment range 780 - 1050 mm. Supplied = assembled. Height = 300 mm. Width = 35 mm. Depth = 35 mm. Type of mounting = on the table. Accessory set for extending the adjustable working height from 780 - 1050 mm. Model with screw-on inside leg.

Specifications for Height Adjuster, For Packing Bench Working Height, Adjustment Range 780 - 1050mm
  • Depth
    35mm
  • Width
    35mm
  • Height
    300mm
  • Supplied
    Assembled
  • Mounting Type
    On The Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome