Lotus LT Sitting/Standing Workstation, HxWxD 110 X 800 X 601mm, Black

Order Code: ZT2693485S

£459.99 Inc VAT (20%)


Description

Lotus LT sitting/standing workstation, HxWxD 110 x 800 x 601 mm, black. Supplied = assembled. Height = 110 mm. Width = 800 mm. Depth = 601 mm. Height adjustment range = 28 - 394 mm. Material = wood fibre board, plastic. Colour = black. Model = for 2 monitors. Type of mounting = free standing. Max. load = 17 kg. Product type = add-on desktops. Easy height adjustment using gas lift for an effortless transition from sitting to standing. Spacious platform on top for two monitors or one laptop - lower shelf ideal for keyboard and mouse. Practical device channel provides space for additional accessories and mobile phones. Fully assembled - ready for immediate use. Practical workstation that transforms the classic desk into a dynamic sitting/standing workplace, keeping users in motion and promoting healthy and active work. Platform size WxD 800 x 381 mm, keyboard platform WxD 800 x 273 mm. The monitor brackets are not included with the delivery. Supplied fully assembled.

See full description
Specifications for Lotus LT Sitting/Standing Workstation, HxWxD 110 X 800 X 601mm, Black
  • Material
    Wood Fibre Board, Plastic
  • Colour
    Black
  • Load Capacity
    17kg
  • Product Type
    Add-On Desktops
  • Width
    800mm
  • Supplied
    Assembled
  • Depth
    601mm
  • Height
    110mm
  • Mounting Type
    Free Standing
  • Adjustable Height Range
    28 - 394mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome