Multi-Position Weight Bench, Weight & Bar Rack Stand W/Chest Fly Preacher Curls

Order Code: ZT3351274S

£199.99 Inc VAT (20%)


Description

Multi-Use: The weight bench stand design comprises a preacher curl pad, leg curl, bench press and resistance bands - you can work on biceps and triceps: Legs and bottom. It also features a barbell rack (maximum 25kg) WEIGHT PLATES ARE NOT INCLUDED. Barbell Rack Stand: The exercise bench stand can use for barbell training, barbell bar height adjustable from 90-110, suitable for different heights user, perfect for home, office, gym use, can help improve body building, body strength, fitnessSteel Frame: Powder coated for extra strength, this is a tough and sturdy core which supports you fully when you're working out. PU coating on the seated/padded parts are easy to wipe clean. Adjustable: Back sets to five different positions 6-level adjust barbell holders, 4-level ankle pads adjust and elbow pads are also adjustable - able to set into a training position best for you. Soft cushion padding for comfort. Dimensions: OVERALL DIMENSION: 103-123H x 210L x 110W cm. Seat: 40L x 30W x 4Dcm. Back: 69L x 29W x 4Dcm. MAXIMUM LOAD: 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Multi-Position Weight Bench, Weight & Bar Rack Stand W/Chest Fly Preacher Curls
  • Product Type
    Weight Bench
  • Maximum Load
    120kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome