Power Block For Group Workstations - 6 X Safety plug-CEE-compressed Air

Order Code: ZT2687898S

£2,699.99 Inc VAT (20%)


Description

Power block for group workstations, 6 x safety plug-CEE-compressed air, for hexagonal group workbench. Supplied = assembled. Number of sockets = 12 pcs. Power strip version = 6 x safety plug socket, 6 x CEE socket, 6 x compressed air quick coupling. Height = 170 mm. Width = 535 mm. Colour = beech, light grey RAL 7035. Product type = accessories. Energy right at the workstation. The power block, which has a hexagonal shape (side length 548 mm, height 170 mm) is installed in the middle of the worktop of a hexagonal group workbench. Cover made of beech multiplex 20 mm. On each side the power block features 1 x safety plug socket with cover - 2-wire +E10/16 A 230 V, 1 x CEE socket - 5-wire 16 A 400 V with cover, 1 x quick compressed air connection, unwired. The wiring is not included with the delivery, and must be installed on-site by an electrician.

See full description
Specifications for Power Block For Group Workstations - 6 X Safety plug-CEE-compressed Air
  • Product Type
    Accessories
  • Colour
    Light Grey
    Beech
  • Height
    170mm
  • Width
    535mm
  • Supplied
    Assembled
  • Number of Sockets
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome