Professional Carpenters' Planing Bench - Medium-Duty Model

Order Code: ZT2687851S

£2,139.99 Inc VAT (20%)


Description

Professional carpenters' planing bench, medium-duty model, width x depth x height 2220 x 850 x 890 mm. Supplied = flat pack. Worktop width = 2220 mm. Worktop depth = 850 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Height = 890 mm. Working height = 890 mm. Frame material = solid beech. Frame design = wooden frame made of solid beech with 2 longitudinal links and 4 tubular tension rods. Durable and robust professional model. High quality front and tail vices guarantee optimal clamping. Very stable. Carpenters' planing bench with classic bench top Made in Germany. The solid beech board used for the bench top features a unique glued wood construction. Dovetailing over the full length of the long sides creates extremely stable laminated boards, and therefore a durable and robust benchtop. Waxed and polished surface. Supplied complete with 2 vice adjustment tools and 2 pairs of rectangular bench dogs. Sturdy base with 2 longitudinal links and with 2 tubular steel tension rods ensure stability. Storage recess featuring high quality workmanship with a dust board and a high quality, straight dovetail joint on the back of the storage recess. Overall dimensions width x depth x height 2220 x 850 x 890 mm. Benchtop with storage recess width x depth x height 2000 x 640 x 110 mm. Benchtop thickness 40 mm. French vice grips with parallel clamp and precisely clamping flat iron guide (clamping width 155 mm) and German tail vice with classic flat iron guide (clamping width 160 mm)

See full description
Specifications for Professional Carpenters' Planing Bench - Medium-Duty Model
  • Supplied
    Flat Pack
  • Worktop Depth
    850mm
  • Height
    890mm
  • Panel Thickness
    40mm
  • Frame Material
    Solid Beech
  • Worktop Width
    2220mm
  • Working Height
    890mm
  • Worktop Type
    Solid Beech Wooden Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome