Pull-out Compartment, Width X Depth X Height 1500 X 370 X 200mm, For Planing Bench

Order Code: ZT2687954S

£1,499.99 Inc VAT (20%)


Description

Pull-out compartment, width x depth x height 1500 x 370 x 200 mm, for planing bench. Supplied = flat pack. Height = 200 mm. Width = 1500 mm. Depth = 370 mm. Weight = 33.2 kg. Product type = planing benches. Tool storage directly at the workstation. The pull-out compartment in the base of the planing bench provides an ideal way to store a large tool kit. Just pull it open to have your entire tool kit presented to you in a well organised way, ready to use directly at the workstation. No additional legwork

See full description
Specifications for Pull-out Compartment, Width X Depth X Height 1500 X 370 X 200mm, For Planing Bench
  • Product Type
    Planing Benches
  • Width
    1500mm
  • Supplied
    Flat Pack
  • Depth
    370mm
  • Height
    200mm
  • Weight
    33.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome