PVC Workbench Cover, Transparent, Sold By The Metre, Width 700mm, 1 M +

Order Code: ZT2735597S

£159.99 Inc VAT (20%)


Description

PVC workbench cover, transparent, sold by the metre, width 700 mm, 1 m +. Supplied = assembled. Material = PVC. Height = 3 mm. Depth = 700 mm. Colour = transparent. Weight = 2.6 kg. Product type = workbench covers. Made of transparent PVC, 3 mm thick. Ideal for Multiplex, MDF, worktop with universal cover, etc. - only limited suitability for solid beech worktops. Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for PVC Workbench Cover, Transparent, Sold By The Metre, Width 700mm, 1 M +
  • Material
    PVC
  • Colour
    Transparent
  • Product Type
    Workbench Covers
  • Height
    3mm
  • Supplied
    Assembled
  • Depth
    700mm
  • Weight
    2.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome