Stainless Steel Pedestal Ashtray, Lockable, Height 1030mm, Ø120mm, Polished

Order Code: ZT2709991S

£419.99 Inc VAT (20%)


Description

Stainless steel pedestal ashtray, lockable, height 1030 mm, 120 mm, polished. Supplied = assembled. Ashtray capacity = 4.2 l. Height = 1030 mm. Ashtray material = stainless steel. Finish = polished. Ashtray colour = stainless steel. Ashtray diameter = 120 mm. Weight = 6.2 kg. Type of mounting = floor attachment. Feature = lockable. Place of use = indoor and outdoor use. Foot diameter = 200 mm. Material properties = rust free. Product type = pedestal ashtrays. With voluminous, removable insert made of stainless steel. Push cylinder lock (2 keys) , common key. Incl. base plate to bolt in place, rain shelter and mounting material.

See full description
Specifications for Stainless Steel Pedestal Ashtray, Lockable, Height 1030mm, Ø120mm, Polished
  • Product Type
    Pedestal Ashtrays
  • Material Properties
    Rust Free
  • Foot Diameter
    200mm
  • Supplied
    Assembled
  • Height
    1030mm
  • Weight
    6.2kg
  • Finish
    Polished
  • Ashtray Colour
    Stainless Steel
  • Ashtray Material
    Stainless Steel
  • Ashtray Diameter
    120mm
  • Mounting Type
    Floor Attachment
  • Applications
    Indoor and Outdoor Use
  • Ashtray Capacity
    4.2L
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome