Storage Tray For Swivelling Base Frame, Light Grey, WxD 625 X 410mm

Order Code: ZT2688449S

£159.99 Inc VAT (20%)


Description

Storage tray for swivelling base frame, light grey, WxD 625 x 410 mm. Supplied = assembled. Width = 625 mm. Depth = 410 mm. Height = 24 mm. Material = sheet steel, coated. Colour = light grey RAL 7035. Product type = workbenches, electrically height adjustable. Tilting storage tray for base frame. Sheet steel in light grey RAL 7035. Width x depth x height: 625 x 410 x 24 mm. Can be fitted with e.g. 2 Euro containers 40 x 300 x 120 mm. Installed directly on the base frame with swivel arm (not included in delivery)

See full description
Specifications for Storage Tray For Swivelling Base Frame, Light Grey, WxD 625 X 410mm
  • Material
    Sheet Steel, Coated
  • Colour
    Light Grey
  • Depth
    410mm
  • Height
    24mm
  • Supplied
    Assembled
  • Width
    625mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome