Suspended Drawer For Carpenters' Planing Bench - Width X Depth X Height 540 X 535 X 140mm

Suspended Drawer For Carpenters' Planing Bench - Width X Depth X Height 540 X 535 X 140mm

Order Code: ZT2687884SCopy

£219.99 Inc VAT (20%)


Description

Suspended drawer for carpenters' planing bench, width x depth x height 540 x 535 x 140 mm, with pull out stop. Supplied = pre-assembled, final assembly by customer. Height = 140 mm. Width = 540 mm. Depth = 535 mm. Internal height = 120 mm. Internal width = 500 mm. Internal depth = 510 mm. Material = solid beech. Number of drawers = 1 pcs. Drawer extension = partially extendable. Drawer guide = wooden slats. Weight = 3.5 kg. Product type = planing benches. Tool etc. storage directly at the workstation.

See full description
Specifications for Suspended Drawer For Carpenters' Planing Bench - Width X Depth X Height 540 X 535 X 140mm
  • Number of Drawers
    1
  • Product Type
    Planing Benches
  • Material
    Solid Beech
  • Height
    140mm
  • Width
    540mm
  • Depth
    535mm
  • Weight
    3.5kg
  • Internal Width
    500mm
  • Internal Height
    120mm
  • Internal Depth
    510mm
  • Drawer Extension
    Partially Extendable
  • Drawer Guide
    Wooden Slats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome