Suspended Drawer, Lockable, For 800mm Worktop

Order Code: ZT2715166S

£259.99 Inc VAT (20%)


Description

Suspended drawer, lockable, for 800 mm worktop. Supplied = assembled. Width = 408 mm. For width = 800 mm. Material = sheet steel, powder coated. Colour = light grey RAL 7035. Weight = 8.4 kg. Feature = lockable. Product type = workbenches with frame construction. Can only be used in conjunction with worktop.

Specifications for Suspended Drawer, Lockable, For 800mm Worktop
  • Colour
    Gentian Blue
  • Material
    Sheet Steel, Powder Coated
  • Width
    408mm
  • Supplied
    Assembled
  • Product Type
    Workbenches with Frame Construction
  • Weight
    8.4kg
  • For Width
    800mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome