Workbench 1.8M Steel with 25mm MDF Top

Workbench 1.8M Steel with 25mm MDF Top

Order Code: ZT1224075PCopy

£419.99 Inc VAT (20%)


Description

Thick 25mm MDF worktop, used for adding extra rigidity and durability. Powder coated steel frame, for added corrosion resistance. Four adjustable feet for levelling on uneven ground. Some simple assembly required.

Specifications for Workbench 1.8M Steel with 25mm MDF Top
  • MFR Part No.
    AP0618
  • Weight
    55kg
  • Worktop Thickness
    25mm
  • Finish
    Powder Coat
  • Frame Material
    Steel
  • Material
    MDF
  • Length
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome