Workbench, Frame Construction, 1 Drawer 180mm, 1 Drawer 360mm, Solid Beech, Full Extension

Order Code: ZT2721985S

£2,599.99 Inc VAT (20%)


Description

Workbench, frame construction, 1 drawer 180 mm, 1 drawer 360 mm, solid beech, full extension. Supplied = assembled. Worktop width = 2000 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Number of drawers = 2 pcs. Drawer height = 1x180, 1x360 mm. Height = 840 mm. Working height = 840 mm. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Drawer guide = roller guide. Max. drawer load = 100 kg. Drawer extension = 100%. Frame material = steel, powder coated. Static distributed load = 1500 kg. Frame design = 45x45 mm rectangular tubing. Frame colour = light grey RAL 7035. Lock type = central locking with replaceable core cylinder lock. Number of shelves = 1 pcs. Width x depth 2000 x 700 mm. Aluminium handles with labelling strips. High degree of stability - housing components with 10-fold bevelled edges. Solid worktop made of interlocking glued beech slats (extremely robust and non-warping) or with universal or sheet steel cover. Drawers on roller guides with precise lateral guides - 100% extendable and with a max. load of up to 100 kg (individual suspended drawers 50 kg) Powder coated sheet steel construction. Frame light grey RAL 7035. 3 different worktops to choose from. Solid beech worktop, 40 mm thick: Particularly robust and non-warping due to lengthwise, glued wood construction. Wood from certified, sustainable forestry operations. Universal worktop, 40 mm thick: Worktop with an abrasion resistant, antistatic coating. Resistant to brief exposure to weak acids and alkalis and temperatures up to approx. 250 °C. Resistant to prolonged exposure to grease and oil. ABS edging. Sheet steel covered worktop, 40 mm thick: Worktop with 1.5 mm thick, zinc plated sheet steel cladding. The cladding is chamfered on all sides and fixed underneath. Housing in light grey RAL 7035, fronts in gentian blue RAL 5010, zinc plated storage shelf. Your advantage Proven use in industry and workshops for decades.

See full description
Specifications for Workbench, Frame Construction, 1 Drawer 180mm, 1 Drawer 360mm, Solid Beech, Full Extension
  • Number of Drawers
    2
  • Number of Shelves
    1
  • Drawer Load Capacity
    100kg
  • Colour
    Gentian Blue
  • Frame Colour
    Light Grey
  • Height
    840mm
  • Worktop Depth
    700mm
  • Supplied
    Assembled
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Frame Design
    45x45mm Rectangular Tubing
  • Drawer Extension
    100%
  • Body Colour
    Light Grey
  • Drawer Guide
    Roller Guide
  • Working Height
    840mm
  • Worktop Width
    2000mm
  • Drawer Height
    1x180, 1x360mm
  • Worktop Type
    Solid Beech Wooden Panel
  • Static Distributed Load
    1500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome