Workbench, Frame Construction, 6 L Size Drawers, 3 XL Size Drawers, Depth 700mm, Width 1500mm

Order Code: ZT2721193S

£3,999.99 Inc VAT (20%)


Description

Workbench, frame construction, 6 L size drawers, 3 XL size drawers, depth 700 mm, width 1500 mm. Supplied = assembled. Worktop width = 1500 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Number of drawers = 9 pcs. Drawer height = 6x90, 3x180 mm. Height = 840 mm. Working height = 840 mm. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Drawer guide = telescopic guide on roller bearings. Max. drawer load = 100 kg. Drawer extension = 90%. Drawer width = 6x490/3x680 mm. Drawer depth = 560 mm. Frame material = steel, powder coated. Static distributed load = 1250 kg. Frame design = 45x45 mm rectangular tubing. Frame colour = light grey RAL 7035. Lock type = central locking with cylinder lock. Work surface with high max. load due to beams under the tabletop. Depending on the model, drawers with high max. load (100 kg) on ball bearing mounted guides. Straight worktop edges make it possible to set up in rows. Delivered assembled - ready for immediate use. Extensive range of accessories available - can be extended to form a multipurpose workplace. Frame and housing: light grey RAL 7035. Support beams for additional strength and stability. With 6 L size drawers - 6 x 90 mm high and 3 XXL size drawers - 3 x 180 mm high. Drawer colour: gentian blue RAL 5010. Drawer dimensions: L size - internal width 490 mm, XXL size - internal width 1055 mm. Drawers with bevelled edges and raised drawer bodies. Precision ball bearing mounted drawer guides, 90 % extension, max. load 100 kg. Central locking with security cylinder lock. Delivered assembled - ready for immediate use. Available at no extra charge: 15 colours - up to 225 colour combinations Your advantage High load capacity due to support beams. Straight worktop edges make it possible to set up in rows.

See full description
Specifications for Workbench, Frame Construction, 6 L Size Drawers, 3 XL Size Drawers, Depth 700mm, Width 1500mm
  • Number of Drawers
    9
  • Colour
    Gentian Blue
  • Drawer Load Capacity
    100kg
  • Frame Colour
    Light Grey
  • Height
    840mm
  • Worktop Depth
    700mm
  • Supplied
    Assembled
  • Frame Design
    45x45mm Rectangular Tubing
  • Frame Material
    Steel Powder Coated
  • Panel Thickness
    40mm
  • Drawer Width
    6x490 / 3x680mm
  • Working Height
    840mm
  • Drawer Extension
    90%
  • Body Colour
    Light Grey
  • Drawer Height
    6x90, 3x180mm
  • Static Distributed Load
    1250kg
  • Drawer Depth
    560mm
  • Worktop Type
    Solid Beech Wooden Panel
  • Worktop Width
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome