Workbench, Modular System, Without Base, Depth 700mm, Width 2000mm

Order Code: ZT2695184S

£1,039.99 Inc VAT (20%)


Description

Workbench, modular system, without base, depth 700 mm, width 2000 mm. Supplied = assembled. Worktop width = 2000 mm. Worktop depth = 700 mm. Type of worktop = solid beech wooden panel. Panel thickness = 40 mm. Body colour = light grey RAL 7035. Height adjustment range = 790 - 1140 mm. Frame material = steel, powder coated. Static distributed load = 750 kg. Frame colour = light grey RAL 7035. All Individual parts can be replaced or extended at any time. Depth 700 or 900 mm - for even more work surface. Solid beech worktop - wood from sustainable, PEFC certified forestry. Delivered assembled - ready for immediate use Powder coated steel construction in light grey RAL 7035. Worktop depth 700 mm. Sturdy, height adjustable legs, WxD 120 x 650 mm. Working height of 790 to 1140 mm. Without substructures. Delivered assembled - ready for immediate use. Available at no extra charge: 15 colours - up to 225 colour combinations You can find suitable drawer dividers online under Accessories. Your advantage Durable industrial quality, attractive price-performance ratio and with a 900 mm depth, a very large work surface.

See full description
Specifications for Workbench, Modular System, Without Base, Depth 700mm, Width 2000mm
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Worktop Depth
    700mm
  • Panel Thickness
    40mm
  • Frame Material
    Steel Powder Coated
  • Static Distributed Load
    750kg
  • Worktop Width
    2000mm
  • Worktop Type
    Solid Beech Wooden Panel
  • Adjustable Height Range
    790 - 1140mm
  • Body Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome