Workstation with 4 shelves, with 4 shelves, width 1800 mm. Supplied = flat pack. Width = 1800 mm. Depth = 600 mm. Working height = 1800 m. Type of worktop = chipboard. Product type = work tables. Simple and particularly inexpensive workplace e.g. for packing and assembly work. High max. load: bottom shelves up to 300 kg and top shelves up to 100 kg. Easy self-assembly - only takes a few minutes to set up. Inexpensive workstation with height adjustable moulded chipboard shelves. Stable, powder coated steel struts. Four practical work or storage surfaces. Standard working height of 900 mm with upper shelves that are easy to access. Working while standing possible without any problems. All shelves are height adjustable in 35 mm increments. Max. worktop and bottom shelf load of 300 kg with evenly distributed load. Max. top shelf load 100 kg with evenly distributed load. Depth of shelves 600 mm or 250 mm. Supplied flat pack - easy plug-in assembly.