Worktop For Partition Wall Section, Rectangle, WxD 760 X 500mm, Incl. Mounting Bracket

Order Code: ZT2704590S

£499.99 Inc VAT (20%)


Description

Worktop for partition wall section, rectangle, WxD 760 x 500 mm, incl. mounting bracket. Supplied = assembled. Width = 760 mm. Depth = 500 mm. Material = solid beech. Product type = partition wall systems with perforated/louvred panels. Solid beech worktop incl. mounting bracket. WxD 760 x 500 mm.

Specifications for Worktop For Partition Wall Section, Rectangle, WxD 760 X 500mm, Incl. Mounting Bracket
  • Material
    Solid Beech
  • Width
    760mm
  • Depth
    500mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome