0
1
2
3

46753 Telescopic Basin Wrench with LED Work Light

Order Code: ZT4028345S

£59.99 Inc VAT (20%)


Description

Ridgid 46753 Telescopic Basin Wrench With LED Work Light
The Ridgid 46753 Telescopic Basin Wrench has an innovative design that makes working with tap fittings and retaining nuts easier than ever. The removable, 180° pivoting T-handle allows you easier access in tight spaces, whilst the 3/8in square drive connection lets you use your ratchet or breaker bar for additional leverage and maximum torque.

Features:
Improved Jaw Spring Design For Extended Life
LED Light With Auto-Shut Off Time For Maximum Battery Life
180 Degree Pivoting T-Handle With 3/8" Drive Adapter
Contoured Grip Overmold For Maximum Comfort
Easily Replaceable Batteries
Improved Telescoping Button Design
Specification:
Capacity: 1/2" - 1 1/4" (12mm-32mm)
Weight: 2.5lbs (1.14kg)
Length: 12" - 17" Fully Extended

See full description
Specifications for 46753 Telescopic Basin Wrench with LED Work Light
  • Product Type
    Telescopic Basin Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome